Coarse Rougher End Mill, Square, 7/16" x 1
Mfr # CR-1214
Zoro # G4958639
product price: $41.35
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
2-11/16"
Shank Dia.
3/8"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-1214
Zoro #
G4958639
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-11/16"
Shank Dia.
3/8"
Length of Cut
1"
Milling Dia.
7/16"
Details
Item
Coarse Rougher End Mill,Square,7/16" x 1
End Mill Style
Square
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
High Speed Steel
Finish
Uncoated
Description
Coarse Rougher End Mill,Square,7/16 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.