Cobalt Countersink, 60 deg., 1/2", Number of Flutes: 6
Mfr # HSP6-1/2-60T
Zoro # G5300351
product price: $39.89
/eaKey Features
Countersink Angle
60 Degrees
Body Dia.
1/2"
Shank Dia.
3/8"
Number of Flutes
6
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSP6-1/2-60T
Zoro #
G5300351
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/2"
Shank Dia.
3/8"
Overall Length
2"
Details
Item
Cobalt Countersink,60 deg.,1/2"
Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
Cobalt High Speed Steel
Finish - Machining
TiN
Single End/Double End
Single End
Description
Cobalt Countersink,60 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.