Zoro Homepage

Cobalt End Mill, 2 Flutes, 10mm dia.

  • Mfr # 12936

  • Zoro # G8915977


product price: $46.35
/ea

Key Features

End Mill Style
Square
Number of Flutes
2
Overall Length
104.77 mm
Shank Dia.
12.7 mm
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12936
Zoro #
G8915977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
104.77 mm
Shank Dia.
12.7 mm
Length of Cut
20.63 mm
Milling Diameter
10.00mm
Corner Radius
0.000"
Dimension Type
Metric
Milling Dia.
10 mm

Details

Item
Square End Mill
End Mill Style
Square
Number of Flutes
2
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt
End Mill Application
Finishing
List Number
B
Grade
General Purpose
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Measurement System
Metric
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees

Description

Square End Mill, 10 mm Milling Dia., Uncoated, Length of Cut 20.63 mm, Overall Length 104.77 mm, Shank Dia. 12.7 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.