Zoro Homepage

Cobalt End Mill, 2 Flutes, 14mm dia.

  • Mfr # 12944

  • Zoro # G8915995


product price: $73.49
/ea

Key Features

End Mill Style
Square
Number of Flutes
2
Overall Length
127 mm
Shank Dia.
15.87 mm
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12944
Zoro #
G8915995
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
127 mm
Shank Dia.
15.87 mm
Length of Cut
28.57 mm
Corner Radius
0.000"
Milling Diameter
14.00mm
Dimension Type
Metric
Milling Dia.
14 mm

Details

Item
Square End Mill
End Mill Style
Square
Number of Flutes
2
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt
List Number
B
Cutting Direction
Right Hand
End Mill Application
Finishing
Grade
General Purpose
Finish
Bright (Uncoated)
Measurement System
Metric
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees

Description

Square End Mill, 14 mm Milling Dia., Uncoated, Length of Cut 28.57 mm, Overall Length 127 mm, Shank Dia. 15.87 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.