Zoro Homepage

Cobalt End Mill, 2 Flutes, 5mm dia.

  • Mfr # 12926

  • Zoro # G8915943


product price: $30.69
/ea

Key Features

End Mill Style
Square
Number of Flutes
2
Overall Length
82.55 mm
Shank Dia.
9.52 mm
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12926
Zoro #
G8915943
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
82.55 mm
Shank Dia.
9.52 mm
Length of Cut
12.7 mm
Corner Radius
0.000"
Dimension Type
Metric
Milling Dia.
5 mm
Milling Diameter
5.00mm

Details

Item
Square End Mill
End Mill Style
Square
Number of Flutes
2
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Application
Finishing
Grade
General Purpose
List Number
B
Measurement System
Metric
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees

Description

Square End Mill, 5 mm Milling Dia., Uncoated, Length of Cut 12.7 mm, Overall Length 82.55 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.