Zoro Homepage

Cobalt End Mill, 3 Flutes, 1/4in dia.

  • Mfr # 15630

  • Zoro # G8916101


product price: $39.55
/ea

Key Features

Number of Flutes
3
Overall Length
2 7/16 in
Shank Dia.
3/8 in
Length of Cut
5/8 in
End Mill Style
Corner Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15630
Zoro #
G8916101
UPC #
00733438156307
Country of Origin
United States

Dimensions

Overall Length
2 7/16 in
Shank Dia.
3/8 in
Length of Cut
5/8 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
1/4"
Corner Radius
0.000"

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner Chamfer
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
General Purpose
End Mill Material
Cobalt
End Mill Application
Roughing
List Number
ERP
Shank Type
Straight
Cutting Direction
Right Hand
Helix Angle
35 Degrees
Material Grade - Machining
General Purpose
Finish - Machining
Bright (Uncoated)

Description

Corner Chamfer End Mill, Bright (Uncoated), 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.