Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11698
Zoro #
G8915925
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
8 in
Corner Radius
0.000"
Milling Diameter
1-1/2"
Dimension Type
Fractional Inch
Milling Dia.
1.5 in
Details
Item
Square End Mill
End Mill Style
Square
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt
Cutting Direction
Right Hand
Grade
General Purpose
Finish
Bright (Uncoated)
List Number
CCP
End Mill Application
Finishing
Measurement System
Inch
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees
Description
Square End Mill, 1.5 in Milling Dia., Uncoated, Length of Cut 8 in, Overall Length 10 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.