Coolant Hole Drill, 140 deg., 25/64"
Mfr # CDR-25/64-5X
Zoro # G5007742
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.252 in
Number of Flutes
2
Drill Bit Size
25/64 in
Shank Dia.
10 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDR-25/64-5X
Zoro #
G5007742
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.252 in
Drill Bit Size
25/64 in
Shank Dia.
10 mm
Details
Item
Coolant Hole Drill,140 deg.,25/64"
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Single End/Double End
Single End
Finish
nACo
Description
Coolant Hole Drill,140 deg.,25/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.