Zoro Homepage

Coolant Hole Drill, 3/32" x 7.1mm

  • Mfr # CDR-3/32-3X

  • Zoro # G5008418


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Single End/Double End
Single End
Drill Bit Size
3/32 in
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR-3/32-3X
Zoro #
G5008418
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3/32 in
Shank Dia.
3 mm
Overall Length
2.362 in

Details

Item
Coolant Hole Drill,3/32" x 7.1mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Single End/Double End
Single End
Drill Bit Material
Carbide
Finish
nACo

Description

Coolant Hole Drill,3/32 In. x 7.1mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.