Zoro Homepage
This item is Discontinued.
Melin Tool Co Coolant Hole Drill, 3/8" x 28.6mm CDR-3/8-3X

Coolant Hole Drill, 3/8" x 28.6mm (Discontinued)

  • Mfr # CDR-3/8-3X
  • Zoro # G5008451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR-3/8-3X
Zoro #
G5008451
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3/8"
Shank Dia.
10 mm
Overall Length
3.504"

Details

Item
Coolant Hole Drill,3/8" x 28.6mm
Single End/Double End
Single End
Drill Bit Finish
nACo
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees

Description

Coolant Hole Drill,3/8 In. x 28.6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.