Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 4.5mm x 13.5mm
Mfr # CDR-4.5MM-3X
Zoro # G4991767
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.5 mm
- Drill Bit Material Carbide
- Shank Dia. 5 mm
- Overall Length 64 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CDR-4.5MM-3X
- Zoro # G4991767
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.5 mm |
Shank Dia. | 5 mm |
Overall Length | 64 mm |
Details
Item | Coolant Hole Drill,4.5mm x 13.5mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Single End/Double End | Single End |
Description
Coolant Hole Drill,4.5mm x 13.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (74.111370)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-8-BK Quick Connect 2 X 2 ft. Black Plastic Supply Drop In with 8 in. Boot (HT-2X2-SPL-8-BK)
- STARRETT Steel Rule, Flexible, 24 In, 4R Grad (C304R-24)
- POWERBUILT 2-9/16" 6 Point Rounded Wheel Bearing Lock Nut Socket (647067)
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm (CDR-13/64-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- Melin Tool Co Coolant Fed Drill Bits