Zoro Homepage

Coolant Hole Drill, 5/16" x 39.7mm

  • Mfr # CDR-5/16-5X

  • Zoro # G4991642


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.780 in
Drill Bit Point Angle
140 Degrees
Shank Dia.
8 mm
Number of Flutes
2
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR-5/16-5X
Zoro #
G4991642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.780 in
Shank Dia.
8 mm
Drill Bit Size
5/16 in

Details

Item
Coolant Hole Drill,5/16" x 39.7mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Single End/Double End
Single End
Drill Bit Material
Carbide
Finish
nACo

Description

Coolant Hole Drill,5/16 In. x 39.7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.