Corner Rounder, Carbide, R 1/4, 1/4" dia.
Mfr # RMG-3208-ALTIN
Zoro # G4954192
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
4"
Milling Dia.
1/2"
End Mill Style
Corner Rounding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMG-3208-ALTIN
Zoro #
G4954192
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Milling Dia.
1/2"
Shank Dia.
1"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Corner Rounder,Carbide,R 1/4,1/4" dia.
End Mill Style
Corner Rounding
End Mill Material
Carbide
Finish
AlTiN
Description
Corner Rounder,Carbide,R 1/4,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.