Corner Rounder End Mill R 1/4 1/4" D, Overall Length: 3"
Mfr # R-1608
Zoro # G4508642
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
3"
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-1608
Zoro #
G4508642
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Shank Dia.
1/2"
Milling Dia.
3/8"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Corner Rounder End Mill R 1/4 1/4" D
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Corner Round
Description
Corner Rounder End Mill R 1/4 1/4 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.