Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Rounder End Mill R 1/8 1/8" D

  • Mfr # R-1604

  • Zoro # G4508730


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-7/8"
End Mill Style
Corner Round
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-1604
Zoro #
G4508730
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/8"
Milling Dia.
3/8"
Shank Dia.
1/2"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Corner Rounder End Mill R 1/8 1/8" D
End Mill Style
Corner Round
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated

Description

Corner Rounder End Mill R 1/8 1/8 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.