Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Rounder End Mill R 3/8 3/8" D, Number of Flutes: 3

  • Mfr # R-1612

  • Zoro # G4508773


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single End
Overall Length
3-1/4"
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-1612
Zoro #
G4508773
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Milling Dia.
3/8"
Shank Dia.
1/2"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Corner Rounder End Mill R 3/8 3/8" D
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Corner Round

Description

Corner Rounder End Mill R 3/8 3/8 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.