Countersink, Cobalt, 0F, 90 deg., 1-1/8"
Mfr # HSP0-1-1/8-90
Zoro # G4957099
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Shank Dia.
1/2"
Material - Machining
Cobalt High Speed Steel
Overall Length
2-7/8"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSP0-1-1/8-90
Zoro #
G4957099
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1-1/8"
Shank Dia.
1/2"
Overall Length
2-7/8"
Details
Item
Countersink,Cobalt,0F,90 deg.,1-1/8"
Countersink Angle
90 Degrees
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Single End
Description
Countersink,Cobalt,0F,90 deg.,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.