Countersink, Cobalt, 0F, 90 deg., 1/4"
Mfr # HSP0-1/4-90
Zoro # G5011017
product price: $21.19
/eaKey Features
Countersink Angle
90 Degrees
Shank Dia.
1/4"
Material - Machining
Cobalt High Speed Steel
Overall Length
1-1/2"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSP0-1/4-90
Zoro #
G5011017
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/4"
Shank Dia.
1/4"
Overall Length
1-1/2"
Details
Item
Countersink,Cobalt,0F,90 deg.,1/4"
Countersink Angle
90 Degrees
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Double End
Description
Countersink,Cobalt,0F,90 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.