Countersink, Cobalt, 1F, 60 deg., 1/2" x
Mfr # HSP1-1/2-60
Zoro # G4997951
product price: $23.65
/eaKey Features
Countersink Angle
60 Degrees
Body Dia.
1/2"
Shank Dia.
3/8"
Number of Flutes
1
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSP1-1/2-60
Zoro #
G4997951
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/2"
Shank Dia.
3/8"
Overall Length
2"
Details
Item
Countersink,Cobalt,1F,60 deg.,1/2" x
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Single End
Description
Countersink,Cobalt,1F,60 deg.,1/2 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.