Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, Cobalt, 1F, 82 deg., 3/4" x

  • Mfr # HSP1-3/4-82

  • Zoro # G4997489


product price: $55.65
/ea

Key Features

Countersink Angle
82 Degrees
Body Dia.
3/4"
Shank Dia.
1/2"
Number of Flutes
1
Material - Machining
Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP1-3/4-82
Zoro #
G4997489
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/4"
Shank Dia.
1/2"
Overall Length
2-3/4"

Details

Item
Countersink,Cobalt,1F,82 deg.,3/4" x
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Single End

Description

Countersink,Cobalt,1F,82 deg.,3/4 In. x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.