Countersink, Cobalt, 1F, 90 deg., 1-1/4
Mfr # HSP1-1-1/4-90T
Zoro # G4997531
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Body Dia.
1-1/4"
Shank Dia.
1/2"
Number of Flutes
1
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSP1-1-1/4-90T
Zoro #
G4997531
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1-1/4"
Shank Dia.
1/2"
Overall Length
3"
Details
Item
Countersink,Cobalt,1F,90 deg.,1-1/4
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
Cobalt High Speed Steel
Finish - Machining
TiN
Single End/Double End
Single End
Description
Countersink,Cobalt,1F,90 deg.,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.