Countersink, Cobalt, 60 deg., 1", Number of Flutes: 6
Mfr # HSP6-1-60T
Zoro # G4565047
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Body Dia.
1"
Shank Dia.
1/2"
Number of Flutes
6
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSP6-1-60T
Zoro #
G4565047
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1"
Shank Dia.
1/2"
Overall Length
2-3/4"
Details
Item
Countersink,Cobalt,60 deg.,1"
Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
Cobalt High Speed Steel
Finish - Machining
TiN
Single End/Double End
Single End
Description
Countersink,Cobalt,60 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.