Countersink, HSS, 0F, 82 deg., 7/16"
Mfr # HS0-7/16-82
Zoro # G5346691
product price: $24.69
/eaKey Features
Countersink Angle
82 Degrees
Shank Dia.
1/4"
Material - Machining
High Speed Steel
Overall Length
2-1/32"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS0-7/16-82
Zoro #
G5346691
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
7/16"
Shank Dia.
1/4"
Overall Length
2-1/32"
Details
Item
Countersink,HSS,0F,82 deg.,7/16"
Countersink Angle
82 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Single End
Description
Countersink,HSS,0F,82 deg.,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.