Zoro Homepage
This item is Discontinued.
Melin Tool Co Countersink, HSS, 1F, 100 deg., 3/16" HS1-3/16-100

Countersink, HSS, 1F, 100 deg., 3/16" (Discontinued)

  • Mfr # HS1-3/16-100
  • Zoro # G5333680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1-3/16-100
Zoro #
G5333680
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/16"
Shank Dia.
3/16"
Overall Length
1-1/2"

Details

Item
Countersink,HSS,1F,100 deg.,3/16"
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End

Description

Countersink,HSS,1F,100 deg.,3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.