Countersink, HSS, 1F, 82 deg., 1-1/2"
Mfr # HS1-1-1/2-82
Zoro # G5333559
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82 Degrees
Body Dia.
1-1/2"
Shank Dia.
3/4"
Number of Flutes
1
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1-1-1/2-82
Zoro #
G5333559
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1-1/2"
Shank Dia.
3/4"
Overall Length
3-1/2"
Details
Item
Countersink,HSS,1F,82 deg.,1-1/2"
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End
Description
Countersink,HSS,1F,82 deg.,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.