Countersink, Hss, 1F 82 deg., 2"
Mfr # HS1-2-82
Zoro # G4565360
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82 Degrees
Body Dia.
2"
Shank Dia.
3/4"
Number of Flutes
1
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1-2-82
Zoro #
G4565360
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
2"
Shank Dia.
3/4"
Overall Length
3-3/4"
Details
Item
Countersink,Hss,1F 82 deg.,2"
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End
Description
Countersink,Hss,1F 82 deg.,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.