Zoro Homepage

Countersink, HSS, 1F, 90 deg., 1/2"

  • Mfr # HS1-1/2-90

  • Zoro # G5302418


product price: $16.89
/ea

Key Features

Countersink Angle
90 Degrees
Body Dia.
1/2"
Shank Dia.
3/8"
Number of Flutes
1
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1-1/2-90
Zoro #
G5302418
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/2"
Shank Dia.
3/8"
Overall Length
2"

Details

Item
Countersink,HSS,1F,90 deg.,1/2"
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End

Description

Countersink,HSS,1F,90 deg.,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.