Countersink, Hss, 60 deg., 3/8", Number of Flutes: 3
Mfr # HS3-3/8-60T
Zoro # G4741569
product price: $21.49
/eaKey Features
Countersink Angle
60 Degrees
Body Dia.
3/8"
Shank Dia.
1/4"
Number of Flutes
3
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS3-3/8-60T
Zoro #
G4741569
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/8"
Shank Dia.
1/4"
Overall Length
2"
Details
Item
Countersink,Hss,60 deg.,3/8"
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish - Machining
TiN
Single End/Double End
Single End
Description
Countersink,Hss,60 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.