Countersink, Hss, DE, 1F, 90 deg., 3/16" dia.
Mfr # DHS1-3/16-90
Zoro # G4956502
product price: $17.79
/eaKey Features
Countersink Angle
90 Degrees
Body Dia.
3/16"
Shank Dia.
3/16"
Number of Flutes
1
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHS1-3/16-90
Zoro #
G4956502
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/16"
Shank Dia.
3/16"
Overall Length
2"
Details
Item
Countersink,Hss,DE,1F,90 deg.,3/16" x
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Double End
Description
Countersink,Hss,DE,1F,90 deg.,3/16 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.