Countersink, Reamer, 82 deg., 1"
Mfr # HSCR-1-82
Zoro # G4565108
product price: $66.99
/eaKey Features
Countersink Angle
82 Degrees
Body Dia.
1"
Shank Dia.
1/2"
Number of Flutes
3
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSCR-1-82
Zoro #
G4565108
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1"
Shank Dia.
1/2"
Overall Length
2-3/4"
Details
Item
Countersink,Reamer,82 deg.,1"
Countersink Angle
82 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End
Description
Countersink,Reamer,82 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.