De Carbide Conical Blank 1F 1/8X3/8
Mfr # 91062
Zoro # G4568407
product price: $20.25
/eaKey Features
Single End/Double End
Double End
Cutter Dia.
1/8"
Split Length
3/8"
Overall Length
3"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91062
Zoro #
G4568407
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Split Length
3/8"
Overall Length
3"
Shank Dia.
1/8"
Details
Single End/Double End
Double End
Item
De Carbide Conical Blank 1F 1/8X3/8
Finish
Uncoated
Material
Carbide
Drill Bit Point Angle
90 Degrees
Description
De Carbide Conical Blank 1F 1/8X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.