De Carbide Conical Blank, 1F, 3/16x7/16"
Mfr # 91040
Zoro # G4697417
product price: $24.59
/eaKey Features
Single End/Double End
Double End
Cutter Dia.
3/16"
Split Length
7/16"
Overall Length
3"
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91040
Zoro #
G4697417
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3/16"
Split Length
7/16"
Overall Length
3"
Shank Dia.
3/16"
Details
Single End/Double End
Double End
Item
De Carbide Conical Blank,1F,3/16x7/16"
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
30 Degrees
Description
De Carbide Conical Blank,1F,3/16x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.