Zoro Homepage

De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 3"

  • Mfr # 91052

  • Zoro # G4697353


product price: $24.59
/ea

Key Features

Single End/Double End
Double End
Cutter Dia.
3/16"
Split Length
7/16"
Overall Length
3"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91052
Zoro #
G4697353
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Split Length
7/16"
Overall Length
3"
Shank Dia.
3/16"

Details

Single End/Double End
Double End
Item
De Carbide Conical Blank,1F,3/16x7/16"
Finish
Uncoated
Material
Carbide
Drill Bit Point Angle
60 Degrees

Description

De Carbide Conical Blank,1F,3/16x7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.