Zoro Homepage

De Carbide Conical Blank 1F 3/8X1/2

  • Mfr # 91069

  • Zoro # G4568282


product price: $55.75
/ea

Key Features

Single End/Double End
Double End
Cutter Dia.
3/8"
Split Length
1/2"
Overall Length
2-1/2"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91069
Zoro #
G4568282
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Split Length
1/2"
Overall Length
2-1/2"
Shank Dia.
3/8"

Details

Single End/Double End
Double End
Item
De Carbide Conical Blank 1F 3/8X1/2
Finish
Uncoated
Material
Carbide
Drill Bit Point Angle
90 Degrees

Description

De Carbide Conical Blank 1F 3/8X1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.