De Carbide Drill/Sink 118Deg 5X3/16
Mfr # KDR-5
Zoro # G4507680
product price: $66.65
/eaKey Features
Overall Length
2-3/4 in
Drill Bit Size
#5
Point Angle
60 Degrees
Shank Diameter
7/16 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDR-5
Zoro #
G4507680
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Drill Bit Size
#5
Shank Diameter
7/16 in
Details
Item
De Carbide Drill/Sink 118Deg 5X3/16
Point Angle
60 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Double End
Description
De Carbide Drill/Sink 118Deg 5X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.