Zoro Homepage

De Carbide Drill/Sink 118Deg 8X5/16

  • Mfr # KDR-8

  • Zoro # G4507629


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Drill Bit Size
#8
Point Angle
60 Degrees
Shank Diameter
3/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDR-8
Zoro #
G4507629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Drill Bit Size
#8
Shank Diameter
3/4 in

Details

Item
De Carbide Drill/Sink 118Deg 8X5/16
Point Angle
60 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Double End

Description

De Carbide Drill/Sink 118Deg 8X5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.