Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Sinker End Mill Ball 1/16"X5/16

  • Mfr # AMGDS-402-5B

  • Zoro # G4478752


product price: $18.65
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5/16"
Single End/Double End
Single End
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMGDS-402-5B
Zoro #
G4478752
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/16"
Shank Dia.
1/8"
Overall Length
2"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Die Sinker End Mill Ball 1/16"X5/16
End Mill Style
Taper Ball
Finish
Uncoated

Description

Die Sinker End Mill Ball 1/16 In.X5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.