Die Sinker End Mill Ball 1/8"X11/16
Mfr # AMGDS-804-5B
Zoro # G4478743
product price: $35.49
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
11/16"
Single End/Double End
Single End
Shank Dia.
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMGDS-804-5B
Zoro #
G4478743
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
11/16"
Shank Dia.
1/4"
Overall Length
2-1/2"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Die Sinker End Mill Ball 1/8"X11/16
Finish
Uncoated
End Mill Style
Taper Ball
Description
Die Sinker End Mill Ball 1/8 In.X11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.