Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Sinker End Mill, Ball End, 3/16" x 1", End Mill Material: Carbide

  • Mfr # AMGDS-1206-3B-ALTIN

  • Zoro # G5331650


product price: $57.99
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1"
Single End/Double End
Single End
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMGDS-1206-3B-ALTIN
Zoro #
G5331650
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1"
Shank Dia.
3/8"
Overall Length
2-1/2"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Die Sinker End Mill,Ball End,3/16" x 1"
Finish
AlTiN
End Mill Style
Taper Ball

Description

Die Sinker End Mill,Ball End,3/16 In. x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.