Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 6
Mfr # DHS6-1/2-90
Zoro # G5300038
product price: $34.49
/eaKey Features
Countersink Angle
90 Degrees
Body Dia.
1/2"
Shank Dia.
1/2"
Number of Flutes
6
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DHS6-1/2-90
Zoro #
G5300038
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/2"
Shank Dia.
1/2"
Overall Length
3"
Details
Item
Double End Countersink,HSS,90 deg.,1/2"
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Double End
Description
Double End Countersink,HSS,90 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.