Double End Countersink, HSS, 90 deg., 3/16"
Mfr # DHS6-3/16-90
Zoro # G5341983
product price: $18.15
/eaKey Features
Countersink Angle
90 Degrees
Body Dia.
3/16"
Shank Dia.
3/16"
Number of Flutes
6
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHS6-3/16-90
Zoro #
G5341983
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/16"
Shank Dia.
3/16"
Overall Length
2"
Details
Item
Double End Countersink,HSS,90 deg.,3/16"
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Double End
Description
Double End Countersink,HSS,90 deg.,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.