Zoro Homepage

Drill, Carbide, GP, 150 deg., 1/4 x 1-1/2

  • Mfr # LDR-1/4-ALTIN

  • Zoro # G4961308


product price: $43.55
/ea

Key Features

Overall Length
3 in
Drill Bit Size
1/4 in
Point Angle
150 Degrees
Shank Diameter
1/4 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR-1/4-ALTIN
Zoro #
G4961308
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Drill Bit Size
1/4 in
Shank Diameter
1/4 in
Maximum Drilling Depth
1-1/2 in

Details

Item
Drill,Carbide,GP,150 deg.,1/4 x 1-1/2
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Single End/Double End
Single End

Description

Drill,Carbide,GP,150 deg.,1/4 x 1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.