Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, Carbide, HP, 140 deg., No 25 x .850

  • Mfr # MDR-25

  • Zoro # G5008147


product price: $34.29
/ea

Key Features

Overall Length
2.5 in
Drill Bit Size
#25
Point Angle
140 Degrees
Shank Diameter
3/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-25
Zoro #
G5008147
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Drill Bit Size
#25
Shank Diameter
3/16 in

Details

Item
Drill,Carbide,HP,140 deg.,#25 x .850
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
nACo
Single End/Double End
Single End

Description

Drill,Carbide,HP,140 deg.,#25 x .850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.