Drill, Carbide, HP, 140 deg., No 53 x .435
Mfr # MDR-53
Zoro # G5007830
product price: $23.15
/eaKey Features
Overall Length
1-1/2 in
Drill Bit Size
#53
Point Angle
140 Degrees
Shank Diameter
1/8 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDR-53
Zoro #
G5007830
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Drill Bit Size
#53
Shank Diameter
1/8 in
Details
Item
Drill,Carbide,HP,140 deg.,#53 x .435
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
nACo
Single End/Double End
Single End
Description
Drill,Carbide,HP,140 deg.,#53 x .435
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.