Zoro Homepage

Drill, Carbide, Str-Fl, 9/32 x 1-1/2, Drill Bit Finish: Uncoated

  • Mfr # JDR-9/32

  • Zoro # G4992360


product price: $41.29
/ea

Key Features

Overall Length
2-11/16"
Drill Bit Size
9/32"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDR-9/32
Zoro #
G4992360
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-11/16"
Drill Bit Size
9/32"
Length of Cut
1-1/2"

Details

Item
Drill,Carbide,Str-Fl,9/32 x 1-1/2
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Single End/Double End
Single End

Description

Drill,Carbide,Str-Fl,9/32 x 1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.