Zoro Homepage

Drill Mill, 90 deg., Carbide, 3/8" x 1"

  • Mfr # CCMG-1212-DP

  • Zoro # G5328570


product price: $39.29
/ea

Key Features

Number of Flutes
4
Milling Dia.
3/8"
Length of Cut
1"
Overall Length
2-1/2"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-1212-DP
Zoro #
G5328570
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
3/8"
Length of Cut
1"
Overall Length
2-1/2"
Shank Dia.
3/8"

Details

Number of Flutes
4
Included Angle
90 Degrees
Item
Drill Mill,90 deg.,Carbide,3/8" x 1"
Finish
Uncoated
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Drill Mill,90 deg.,Carbide,3/8 In. x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.