Drill Mill, Carbide, 90 deg., 1/4 x 3/4, Number of Flutes: 4

  • Mfr # CCMG-808-DP-ALTIN

  • Zoro # G5006080


product price:  $27.95
/ea

Key Features

Number of Flutes
4
Milling Dia.
1/4"
Length of Cut
3/4"
Overall Length
2-1/2"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-808-DP-ALTIN
Zoro #
G5006080
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1/4"
Length of Cut
3/4"
Overall Length
2-1/2"
Shank Dia.
1/4"

Details

Number of Flutes
4
Included Angle
90 Degrees
Item
Drill Mill,Carbide,90 deg.,1/4 x 3/4
Finish
AlTiN
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Style
Drill Point

Description

Drill Mill,Carbide,90 deg.,1/4 x 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.