Drill Mill, Carbide, 90 deg., 1/4 x 3/4, Single End/Double End: Single End
Mfr # AMG-808-DP-ALTIN
Zoro # G5008208
product price: $29.25
/eaKey Features
Number of Flutes
2
Milling Dia.
1/4"
Length of Cut
3/4"
Overall Length
2-1/2"
Included Angle
90 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-808-DP-ALTIN
Zoro #
G5008208
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
1/4"
Length of Cut
3/4"
Overall Length
2-1/2"
Shank Dia.
1/4"
Details
Number of Flutes
2
Included Angle
90 Degrees
Item
Drill Mill,Carbide,90 deg.,1/4 x 3/4
Finish
AlTiN
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Style
Drill Point
Description
Drill Mill,Carbide,90 deg.,1/4 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.