Drill Mill, Carbide, 90 deg., 3/16 x 5/8, Number of Flutes: 2

  • Mfr # AMG-606-DP-1-ALTIN

  • Zoro # G4990927


product price:  $25.89
/ea

Key Features

Number of Flutes
2
Milling Dia.
3/16"
Length of Cut
5/8"
Overall Length
2"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG-606-DP-1-ALTIN
Zoro #
G4990927
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
3/16"
Length of Cut
5/8"
Overall Length
2"
Shank Dia.
3/16"

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Drill Mill,Carbide,90 deg.,3/16 x 5/8
Single End/Double End
Single End
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Drill Point

Description

Drill Mill,Carbide,90 deg.,3/16 x 5/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.