Drill Mill, Carbide, 90 deg., 3/32 x 3/8
Mfr # AMG-403-DP-ALTIN
Zoro # G4990918
product price: $18.45
/eaKey Features
Number of Flutes
2
Milling Dia.
3/32"
Length of Cut
3/8"
Overall Length
1-1/2"
Included Angle
90 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-403-DP-ALTIN
Zoro #
G4990918
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
3/32"
Length of Cut
3/8"
Overall Length
1-1/2"
Shank Dia.
1/8"
Details
Number of Flutes
2
Included Angle
90 Degrees
Item
Drill Mill,Carbide,90 deg.,3/32 x 3/8
Single End/Double End
Single End
Finish
AlTiN
End Mill Material
Carbide
End Mill Style
Drill Point
Description
Drill Mill,Carbide,90 deg.,3/32 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.